Shop All PEX Fittings
Uponor
ProPEX Ring with Stop
Mfr # Q4690625
Zoro # G312166095
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ring
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
- Maximum Operating Temperature 140 Degrees F
- Fitting Material PEX
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4690625
- Zoro # G312166095
- UPC # 30673372315471
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 5/8 in |
Details
Item | ProPEX Ring with Stop |
Specific Fitting Shape | Ring |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Maximum Operating Temperature | 140 Degrees F |
Fitting Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX Ring with Stop, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 5/8 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER ACCESS VALVE (AVUS-44)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (APXMS1212)
- Uponor PEX Fittings