Shop All Barbed Tube Fittings
Uponor
ProPEX LF Socket Adapter, 4 3/16 in L
Mfr # CP4511515
Zoro # G512041222
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Side A Connection Type Barbed
- Fitting Side B Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # CP4511515
- Zoro # G512041222
- UPC # 673372335270
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Overall Length | 4 3/16 in |
Details
Item | ProPEX LF Socket Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
O-Ring Material | Rubber |
Fitting Material | Brass; CPVC |
Fitting Side B Connection Type | CPVC |
Compatible Tube Material | CPVC, PEX |
Description
ProPEX LF Socket Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type CPVC, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Brass; CPVC, Overall Length 4 3/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material CPVC, PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 3/8 in Pipe Size (8342G003MS120/60DA)
- THRIFCO PLUMBING Nylon 1/2 Barb Tee (9429353)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- CHARLOTTE 90D Elbw Instxfpt 1X3/4" (UPVCFRE-1007)
- Uponor Barbed Tube Fittings