Shop All PEX Fittings
Uponor
ProPEX LF Copper Stub, 8 1/4 in L
Mfr # LF2891010
Zoro # G712166145
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Stub
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Fitting Material Brass; Copper
- Compatible Pipe Material Copper
- Fitting Side B Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF2891010
- Zoro # G712166145
- UPC # 673372545471
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 8 1/4 in |
Details
Item | ProPEX LF Copper Stub |
Specific Fitting Shape | 90 Degree Stub |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Fitting Material | Brass; Copper |
Compatible Pipe Material | Copper |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Sweat Fitting |
Description
ProPEX LF Copper Stub, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass; Copper, Overall Length 8 1/4 in, Specific Fitting Shape 90 Degree Stub, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Service Kit, 820 Dual Flush Valve (1269696)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007441)
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- LEGEND VALVE 6" GALV CAP (352-493)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- FLAIR-IT PEX GRDN HS 1/2X3/4F 5PK (32866)
- Uponor Fittings