Shop All PEX Fittings
Uponor
ProPEX LF Copper Stub, 4 5/16 in L
Mfr # LF2885050
Zoro # G612166146
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Stub
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Application Potable Water
- Compatible Pipe Material Brass, Copper
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF2885050
- Zoro # G612166146
- UPC # 30673372232334
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 4 5/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | ProPEX LF Copper Stub |
Specific Fitting Shape | 90 Degree Stub |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Application | Potable Water |
Compatible Pipe Material | Brass, Copper |
Compatible Tube Material | PEX |
Fitting Material | Brass; Copper |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Sweat Fitting |
Description
ProPEX LF Copper Stub, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass; Copper, Overall Length 4 5/16 in, Specific Fitting Shape 90 Degree Stub, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Pipe Material Brass, Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- LEGEND VALVE 3/8" NL PEX ELBOW-F1960 (462-002NL)
- Uponor PEX Fittings