Shop All PEX Fittings
Uponor
ProPEX LF Copper Stub, 4 25/32 in L
Mfr # LF2865050
Zoro # G012166098
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Stub
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Fitting Side A Connection Type Barbed
- Fitting Side A Pipe Size 1/2 in
- Overall Length 4 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF2865050
- Zoro # G012166098
- UPC # 30673372232327
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 4 25/32 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | ProPEX LF Copper Stub |
Specific Fitting Shape | 90 Degree Stub |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Fitting Side A Connection Type | Barbed |
Compatible Pipe Material | Brass, Copper |
Compatible Tube Material | PEX |
Fitting Material | Brass; Copper |
Fitting Side B Connection Type | Sweat Fitting |
Description
ProPEX LF Copper Stub, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass; Copper, Overall Length 4 25/32 in, Specific Fitting Shape 90 Degree Stub, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Pipe Material Brass, Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- APOLLO PEX 1 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE115PK)
- Uponor Fittings