Shop All PEX Fittings
Uponor
ProPEX LF Brass Tee, 3/4
Mfr # LF4707575
Zoro # G512166086
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Overall Length 3 9/32 in
- Application Potable Water
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4707575
- Zoro # G512166086
- UPC # 30673372242876
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Overall Length | 3 9/32 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Tee |
Item | ProPEX LF Brass Tee |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX LF Brass Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Brass, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 3 9/32 in, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- SHARPE VALVES Globe Valve, Class 800, 1-1/2 In. (4371006250)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- LEGEND VALVE 3/8" PLASTIC PEX COUPLING (461-501)
- Uponor PEX Fittings