Shop All PEX Fittings
Uponor
ProPEX LF Brass Tee, 1/2
Mfr # LF4705050
Zoro # G412166070
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Fitting Material Brass
- Overall Length 2 17/32 in
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4705050
- Zoro # G412166070
- UPC # 30673372242685
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Overall Length | 2 17/32 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Tee |
Item | ProPEX LF Brass Tee |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Fitting Material | Brass |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Description
ProPEX LF Brass Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Brass, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 2 17/32 in, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 (255040-75)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV4""SPIG3""H (PVC001071800)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX Ring with Stop (Q4690756)
- ZURN Tee, Low Lead Brass (QQT663GX)
- Uponor Fittings