Shop All PEX Fittings
Uponor
ProPEX LF Brass Sweat Fitting
Mfr # LF4515050
Zoro # G512166130
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Side A Pipe Size 1/2 in
- Compatible Pipe Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4515050
- Zoro # G512166130
- UPC # 30673372232457
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 3/8 in |
Details
Item | ProPEX LF Brass Sweat Fitting |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Compatible Pipe Material | Copper |
Fitting Material | Brass; Copper |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Sweat Fitting |
Description
ProPEX LF Brass Sweat Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass; Copper, Overall Length 1 3/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 4-1/2" Black Pipe Nipple Sch 40 (0830046009)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Coupling, �" PEX x �" PEX (Q4777575)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- LEGEND VALVE 1/2" PEX X 1/2" MALE ADAPTER (461-754)
- Uponor Fittings