Shop All PEX Fittings
Uponor
ProPEX LF Brass Sweat Fit, 2 9/32 in L
Mfr # LF4511010
Zoro # G912166075
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Application Potable Water
- Overall Length 2 9/32 in
- Fitting Side A Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4511010
- Zoro # G912166075
- UPC # 30673372232495
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Overall Length | 2 9/32 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX LF Brass Sweat Fitting |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Material | Brass; Copper |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Sweat Fitting |
Compatible Tube Material | PEX |
Compatible Pipe Material | Copper |
Description
ProPEX LF Brass Sweat Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass; Copper, Overall Length 2 9/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- DANCO Stem Central Brs -Hot Ll (15835E)
- BASIKS Ball Valve, Manual, PVC, 1/2", EPDM, Socket (BT645-050EPS-PV)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX Ring with Stop (Q4690756)
- APOLLO VALVES Coupler Pex 1Inch Brass (APXC11)
- Uponor PEX Fittings