Shop All PEX Fittings
Uponor
ProPEX LF Brass Sweat Fit, 2 1/16 in L
Mfr # LF4507510
Zoro # G612166108
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Side A Connection Type Barbed
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4507510
- Zoro # G612166108
- UPC # 30673372248090
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX LF Brass Sweat Fitting |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | Sweat Fitting |
Fitting Material | Brass; Copper |
Compatible Pipe Material | Copper |
Description
ProPEX LF Brass Sweat Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Brass; Copper, Overall Length 2 1/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- ZORO SELECT 1" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (465-240)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- DANCO Gasket Tub Drain Cartridge (88209)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX Ring with Stop (Q4690756)
- APOLLO EXPANSIONPEX Pex A Ball Valve 1/2 (EPXV12)
- Uponor Fittings