Shop All PEX Fittings
Uponor
ProPEX LF Brass Sweat Fit, 1 7/8 in L
Mfr # LF4507575
Zoro # G212166089
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Fitting Side A Pipe Size 3/4 in
- Fitting Side B Connection Type Sweat Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4507575
- Zoro # G212166089
- UPC # 30673372232488
- Country of Origin Multiple
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | ProPEX LF Brass Sweat Fitting |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side B Connection Type | Sweat Fitting |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass; Copper |
Compatible Tube Material | PEX |
Compatible Pipe Material | Copper |
Description
ProPEX LF Brass Sweat Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass; Copper, Overall Length 1 7/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. NPSM Manabloc Adapter (APXMBA)
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P756)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ02)
- WESTBRASS Shower Arm Mounted Volume Control in Polished Brass (D309-01)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- APOLLO VALVES Fitting Pex Tee 1X1X3/4 Brass (APXT1134)
- Uponor Fittings