Shop All PEX Fittings
Uponor
ProPEX LF Brass Reducing Tee
Mfr # LF4707710
Zoro # G712166077
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Overall Length 3 5/8 in
- Application Potable Water
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # LF4707710
- Zoro # G712166077
- UPC # 30673372243675
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Overall Length | 3 5/8 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 1 in |
Details
Specific Fitting Shape | Reducing Tee |
Item | ProPEX LF Brass Reducing Tee |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX LF Brass Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Brass, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 3 5/8 in, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- MOEN CHR SGL Kitch Faucet (87603)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040500)
- UPONOR Chrome Finishing Sleeve (F5600500)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR ProPEX EP Tee (Q4751010)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Elbow, 4" x 8" (S71001)
- Uponor Fittings