Shop All PEX Fittings
Uponor
ProPEX LF Brass Elbow, 2 3/32 in L
Mfr # LF4710750
Zoro # G212166058
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Application Potable Water
- Compatible Tube Material PEX
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4710750
- Zoro # G212166058
- UPC # 30673372242883
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Overall Length | 2 3/32 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | ProPEX LF Brass Elbow |
Specific Fitting Shape | Elbow |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Description
ProPEX LF Brass Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass, Overall Length 2 3/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3009 60 14)
- KOHLER Tool, Assembly (1074034)
- ZORO SELECT Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CR075)
- SLOAN Gem-2 111 Xl (3070004)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- Uponor Fittings