Shop All PEX Fittings
Uponor
ProPEX LF Brass Elbow
Mfr # LF4710500
Zoro # G012166067
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
- Application Potable Water
- Overall Length 1 15/32 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LF4710500
- Zoro # G012166067
- UPC # 30673372269873
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Overall Length | 1 15/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | ProPEX LF Brass Elbow |
Specific Fitting Shape | Elbow |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821 |
Application | Potable Water |
Fitting Material | Brass |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | PEX |
Description
ProPEX LF Brass Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type PEX, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 1 15/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta O-Ring, Spout (RP1129)
- SLOAN Flush Valve Part 611-1.6 9 3/4 L Dimension (3788926)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (6RCV3)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- UPONOR Chrome Finishing Sleeve (F5600500)
- UPONOR ProPEX EP Coupling (Q4777575)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- FLAIR-IT Adapter 1/2Pex X 1/2Mpt (16842)
- Uponor PEX Fittings