Shop All Barbed Tube Fittings
Uponor
ProPEX LF Brass Copper Fit, 3 1/16 in L
Mfr # LFP4511313
Zoro # G812041175
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Application Potable Water
- Hex Size 1 57/64 in
- Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LFP4511313
- Zoro # G812041175
- UPC # 673372545570
- Country of Origin Italy
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 57/64 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 3 1/16 in |
Fitting Side B Pipe Size | 1 1/4 in |
Details
Item | ProPEX LF Brass Copper Fitting |
Specific Fitting Shape | Adapter |
Application | Potable Water |
Standards | ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61 |
Compatible Tube Material | PEX |
Compatible Pipe Material | Copper |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass; Copper |
Fitting Side B Connection Type | Sweat Fitting |
Description
ProPEX LF Brass Copper Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Brass; Copper, Overall Length 3 1/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX, Hex Size 1 57/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- MOEN Posi-Temp(R) Valve Trim Mediterranean Bronze (T2121BRB)
- LEGEND VALVE 1-1/4" T-2006 NL PEX BALL VALV (101-588NL)
- CALEFFI 502710A 1/8" Npt. Male Automatic (502710A)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- GENOVA Combo 4X4X2 Dwv Wye/Bend (PVC005021600HA)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- PNEUMADYNE 3/8" Barb x 1/4" MNPT Brass Straight Connector (EB80-1/4)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- Uponor Tube Fittings