Shop All PEX Fittings
Uponor
ProPEX LF Brass Copper Fit, 2 1/32 in L
Mfr # LFP4505050
Zoro # G112166127
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
- Hex Size 29/32 in
- Application Potable Water
- Fitting Side B Connection Type Sweat Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # LFP4505050
- Zoro # G112166127
- UPC # 30673372545540
- Country of Origin Italy
- Category PEX Fittings
Dimensions
Hex Size | 29/32 in |
Overall Length | 2 1/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | ProPEX LF Brass Copper Fitting |
Specific Fitting Shape | Adapter |
Standards | ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Fitting Side B Connection Type | Sweat Fitting |
Fitting Material | Brass; Copper |
Compatible Pipe Material | Copper |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Description
ProPEX LF Brass Copper Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass; Copper, Overall Length 2 1/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX, Hex Size 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" NOM C Copper Tee (611 4)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- LEGEND VALVE 1/4 PUSH x FIP ANGLE TURN-N-LO (465-071)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- B & K Pex Pinchclmp Tool 3/8-1 (69PTBJ0010C)
- Uponor PEX Fittings