Shop All PEX Fittings
Uponor
ProPEX Escutcheon, Plastic
Mfr # F5650500
Zoro # G212166119
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Plastic
- Features AquaPEX Tubing, ProPEX Connections
- For Nominal Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F5650500
- Zoro # G212166119
- UPC # 30673372212084
- Country of Origin United States
- Category PEX Fittings
Dimensions
For Nominal Diameter | 1/2 in |
Details
Item | ProPEX Escutcheon |
Finish | Chrome |
Material of Construction | Plastic |
Features | AquaPEX Tubing, ProPEX Connections |
Description
ProPEX Escutcheon, Chrome Finish, Material of Construction Plastic, Features AquaPEX Tubing, ProPEX Connections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-15881)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G5-LF1200-8p-4126)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZORO SELECT 1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND16)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- APOLLO EXPANSIONPEX Pex A Ball Valve 3/4 (EPXV34)
- Uponor Fittings