Shop All PEX Fittings
Uponor
ProPEX EP Tee
Mfr # Q4755050
Zoro # G712166060
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Side B Pipe Size 1/2 in
- Overall Length 2 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4755050
- Zoro # G712166060
- UPC # 30673372121027
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 19/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Details
Item | ProPEX EP Tee |
Specific Fitting Shape | Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX EP Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 2 19/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-3709)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- KOHLER Draft 12" Towel Bar Frame (27353-BN)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR Chrome Finishing Sleeve (F5600500)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- UPONOR ProPEX EP Tee (Q4751010)
- APOLLO PEX 3/4 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR34100JR)
- Uponor Fittings