Shop All PEX Fittings
Uponor
ProPEX EP Tee, 3
Mfr # Q4753000
Zoro # G612174943
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 3 in
- Application Potable Water
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4753000
- Zoro # G612174943
- UPC # 673372454827
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 3 in |
Fitting Side C Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Overall Length | 12 9/32 in |
Details
Item | ProPEX EP Tee |
Specific Fitting Shape | Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX EP Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3 in, Overall Length 12 9/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42412)
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect x Push-To-Connect x Female Pipe Thread Slip Tee Fitting (FSBT34SLF)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- Uponor Fittings