Shop All PEX Fittings
Uponor
ProPEX EP Tee, 2 1/2
Mfr # Q4752500
Zoro # G612174905
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM E119/UL 263, ASTM E814, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side C Connection Type PEX
- Fitting Material Polymer
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752500
- Zoro # G612174905
- UPC # 673372454728
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side C Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 10 9/16 in |
Fitting Side A Pipe Size | 2 1/2 in |
Details
Item | ProPEX EP Tee |
Specific Fitting Shape | Tee |
Standards | ASTM E119/UL 263, ASTM E814, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Application | Potable Water |
Description
ProPEX EP Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 2 1/2 in, Overall Length 10 9/16 in, Standards ASTM E119/UL 263, ASTM E814, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XL)
- B & K Nibco 1 in. Press X 1 in. D Press Wrought Copper Repair Coupling (9020500PCU)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX Ring with Stop (Q4690756)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- Uponor PEX Fittings