Shop All PEX Fittings
Uponor
ProPEX EP Tee, 1 1/4
Mfr # Q4751313
Zoro # G712174935
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Fitting Side C Connection Type PEX
- Compatible Tube Material PEX
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751313
- Zoro # G712174935
- UPC # 673372129565
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 5 7/32 in |
Details
Item | ProPEX EP Tee |
Specific Fitting Shape | Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/4 in, Overall Length 5 7/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (1042212-BN)
- JONES STEPHENS CP Brass, Thread, 17 Gauge, 1-1/4" x 12" (P38086)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG21)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX Ring with Stop (Q4690756)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- Uponor PEX Fittings