Shop All PEX Fittings
Uponor
ProPEX EP Tee, 1 1/2
Mfr # Q4751515
Zoro # G712174911
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Material Polymer
- Fitting Side A Connection Type PEX
- Fitting Side C Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751515
- Zoro # G712174911
- UPC # 673372129466
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 5 27/32 in |
Fitting Side C Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Tee |
Specific Fitting Shape | Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Material | Polymer |
Fitting Side A Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Application | Potable Water |
Description
ProPEX EP Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/2 in, Overall Length 5 27/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030606)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- ILC Replacement for Clearchoice Clch108ß Filter, PK 3 (CLCH108)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO12100JR)
- Uponor PEX Fittings