Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3/4
Mfr # Q4757710
Zoro # G812166144
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Overall Length 3 21/32 in
- Application Potable Water
- Fitting Side A Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4757710
- Zoro # G812166144
- UPC # 30673372188877
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 3 21/32 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 1 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 3 21/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1529L-125250-10)
- THETFORD Thetford 42179 Seat and Cover Kit for Aqua-Magic Residence RV Toilets - Bone (42179)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSX3X4068)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Closed Manifold (EPXM4PT)
- Uponor Fittings