Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee
Mfr # Q4751775
Zoro # G112166073
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Fitting Side C Connection Type PEX
- Application Potable Water
- Fitting Side B Pipe Size 3/4 in
- Fitting Side A Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4751775
- Zoro # G112166073
- UPC # 30673372121010
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 3 23/32 in |
Fitting Side C Pipe Size | 3/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Fitting Side C Connection Type | PEX |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 3 23/32 in, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15725)
- THOGUS Nylon Adapter 1/2" Mpt X 3/8" Barb (TA1086/N)
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-40)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040500)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- UPONOR ProPEX EP Coupling (Q4777575)
- UPONOR ProPEX Ring with Stop (Q4690756)
- LEGEND VALVE 1-1/2" F1960 PPSU ELBOW (461-907)
- Uponor Fittings