Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/2
Mfr # Q4751557
Zoro # G312166101
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Application Potable Water
- Fitting Material Polymer
- Fitting Side C Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4751557
- Zoro # G312166101
- UPC # 673372129428
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 1/2 in |
Overall Length | 5 9/32 in |
Fitting Side B Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 5 9/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- AMTROL Therm-X-Trol ST-5 2 Gallon In-Line Thermal Expansion Tank (34A390570)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-035)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC1210PK)
- Uponor PEX Fittings