Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1
Mfr # Q4751501
Zoro # G012166043
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 1/2 in
- Fitting Side C Pipe Size 1 in
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751501
- Zoro # G012166043
- UPC # 30673372656925
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 3 23/32 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 3 23/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch122ß Filter, PK 3 (CLCH122)
- BUCKAROOS 3" Od Pipe Saddle 22 Gauge-12" Long 100/Bucket (103-12-22 RD BUCKET)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (UPBA485B 3/4)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX Ring with Stop (Q4690756)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- Uponor Fittings