Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/4
Mfr # Q4751311
Zoro # G012166074
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Fitting Side C Pipe Size 1 in
- Compatible Tube Material PEX
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751311
- Zoro # G012166074
- UPC # 673372129589
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side C Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 4 23/32 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Compatible Tube Material | PEX |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 4 23/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- DANCO Faucet Stem 11B-1H/C Gerber (15354B)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" FTG ELBOW (462-126NL)
- Uponor Fittings