Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3/4
Mfr # Q4757563
Zoro # G612166115
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side B Connection Type PEX
- Overall Length 3 5/16 in
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4757563
- Zoro # G612166115
- UPC # 30673372264076
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 3 5/16 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 5/8 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side B Connection Type | PEX |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 5/8 in, Overall Length 3 5/16 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- ARROWHEAD BRASS VALVE WASH MACH 1/2""CMP (221CCLF)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- Uponor Fittings