Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3/4
Mfr # Q4757557
Zoro # G512166123
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Fitting Side B Connection Type PEX
- Fitting Material Polymer
- Fitting Side B Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4757557
- Zoro # G512166123
- UPC # 30673372121058
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 3 3/32 in |
Fitting Side C Pipe Size | 3/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | PEX |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 3 3/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-6-PC)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- UPONOR ProPEX EP Tee, 1/2 (Q4755050)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- LEGEND VALVE 3/4" OPEN-6x1/2" MULTIPORT TEE (461-287)
- Uponor Fittings