Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3
Mfr # Q4753375
Zoro # G312174939
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Overall Length 9 1/16 in
- Application Potable Water
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4753375
- Zoro # G312174939
- UPC # 673372454766
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 9 1/16 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 9 1/16 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- KOHLER 1.5 gpm Aerator, 13/16"-27, 55/64"-27 Thread Size, Chrome, Metal (1103469-CP)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (APXC1212)
- Uponor Fittings