Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3
Mfr # Q4753325
Zoro # G812174941
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Overall Length 11 25/32 in
- Application Potable Water
- Fitting Side C Pipe Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4753325
- Zoro # G812174941
- UPC # 673372454810
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 11 25/32 in |
Fitting Side C Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 2 1/2 in, Overall Length 11 25/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Lav Faucet 2-Hndl Popup Chrome (PF4201A-P)
- LEGRIS Push-to-Connect Elbow, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3102 04 06)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1238C)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE34)
- Uponor PEX Fittings