Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3
Mfr # Q4753310
Zoro # G312174922
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 9 9/32 in
- Application Potable Water
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4753310
- Zoro # G312174922
- UPC # 673372454773
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 9 9/32 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side B Pipe Size | 3 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 9 9/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP917-HDS Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16127)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG05)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- Uponor Fittings