Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 3
Mfr # Q4753220
Zoro # G812174927
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Application Potable Water
- Overall Length 9 17/32 in
- Fitting Side C Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4753220
- Zoro # G812174927
- UPC # 673372454735
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 9 17/32 in |
Fitting Side C Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 2 in, Overall Length 9 17/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- SHARKBITE TEE EVOPEX 1/2X1/2X1/2"" (K362A)
- Uponor PEX Fittings