Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2
Mfr # Q4752275
Zoro # G512174913
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 6 7/32 in
- Application Potable Water
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Fitting Side B Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752275
- Zoro # G512174913
- UPC # 673372217705
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 6 7/32 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 6 7/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, FPT x FPT (BFA1040TES)
- B & K CROSS 1"" GALVANIZED (511-005HC)
- THRIFCO PLUMBING 1/4 Brass Countersunk Plug (5318116)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1056-88)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- LEGEND VALVE 1-1/2x1-1/2x3/4 NL TEE-F1960 (462-229NL)
- Uponor Fittings