Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2
Mfr # Q4752250
Zoro # G412174907
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Overall Length 5 13/16 in
- Fitting Side C Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752250
- Zoro # G412174907
- UPC # 673372313872
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 5 13/16 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 5 13/16 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X50)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- LEGEND VALVE 3/8" NL 1960x1/2" MPT ADAPTER (462-751NL)
- Uponor PEX Fittings