Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2
Mfr # Q4752210
Zoro # G512174944
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Overall Length 6 17/32 in
- Application Potable Water
- Fitting Side C Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752210
- Zoro # G512174944
- UPC # 673372217729
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 6 17/32 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Compatible Tube Material | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 6 17/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Tank14 Gal Expansion Tank Hft-90 (1BN329)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- JONES STEPHENS PVC Pipe Cutter, 2", One-Handed (P70035)
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (428015)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- LEGEND VALVE 1-1/2" NL PEX COUPLNG - F1960 (462-507NL)
- Uponor PEX Fittings