Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2
Mfr # Q4752110
Zoro # G612174929
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 5 9/16 in
- Standards ASTM E119, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Application Potable Water
- Fitting Side A Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752110
- Zoro # G612174929
- UPC # 673372656962
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 5 9/16 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 5 9/16 in, Standards ASTM E119, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (3/8F3HG-B)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ6)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE33BFGX)
- Uponor Fittings