Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2
Mfr # Q4752055
Zoro # G612174936
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Overall Length 6 5/8 in
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Fitting Side B Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752055
- Zoro # G612174936
- UPC # 673372233279
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 6 5/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side C Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/2 in, Overall Length 6 5/8 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- EVERFLOW 3/8" O.D. COMP x 1/2" FIP Reducing 90° Elbow Pipe Fitting, Lead Free Brass (C70R-3812-NL)
- BARKER Barker 4003691 10 gal Tote Along Drain Water Tank (4003691)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- LEGEND VALVE 3/4"X3/4" TRUNK-3x1/2"PORT TEE (461-284)
- Uponor Fittings