Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 2 1/2
Mfr # Q4752515
Zoro # G212174923
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Overall Length 8 7/8 in
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Fitting Side C Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4752515
- Zoro # G212174923
- UPC # 673372454704
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 8 7/8 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side C Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/2 in, Overall Length 8 7/8 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Drum No/Hndl1/4X25Ft Blk (DA00003-25)
- YELLOW JACKET SERIES 41 VALVE ASSEMBLY (41143)
- KOHLER 1241462 Fab, Wall Jamb Cvr 69.425 (1241463-01-ABZ)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX Ring with Stop (Q4690756)
- SHARKBITE Pex Clmp Rng 1/2" 25Pk (UC953CP25Z)
- Uponor PEX Fittings