Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1
Mfr # Q4751753
Zoro # G512174920
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Application Potable Water
- Overall Length 4 5/32 in
- Fitting Side C Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751753
- Zoro # G512174920
- UPC # 673372656955
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 4 5/32 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/4 in, Overall Length 4 5/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM Ultra Revolutionary Bath Tub Drain Protector Hair Catcher (TU308284)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- CAMPBELL HAUSFELD Male NPT Adapter, 1/4", Male NPT 3/8" (PA111100AV)
- ZORO SELECT Flange, 2", Iron, 300 psi (0390201002)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX Ring with Stop (Q4690756)
- LEGEND VALVE 1-1/2" PEXx1-1/2 FPT ADAPTE (460-717NL)
- Uponor Fittings