Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1
Mfr # Q4751750
Zoro # G612166092
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 3/4 in
- Fitting Side C Connection Type PEX
- Overall Length 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4751750
- Zoro # G612166092
- UPC # 30673372656871
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 3 21/32 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side C Pipe Size | 1/2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Application | Potable Water |
Fitting Material | Polymer |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 3 21/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR ProPEX EP Coupling, �" PEX x �" PEX (Q4775050)
- UPONOR ProPEX EP Coupling, �" PEX x �" PEX (Q4777575)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- NIBCO 0.75 in. Pex Crimp Tool (4004941)
- Uponor PEX Fittings