Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1
Mfr # Q4751150
Zoro # G512166093
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Fitting Side C Connection Type PEX
- Application Potable Water
- Fitting Side B Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751150
- Zoro # G512166093
- UPC # 30673372120983
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side C Pipe Size | 1/2 in |
Overall Length | 3 25/32 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Fitting Side C Connection Type | PEX |
Application | Potable Water |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 3 25/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity (761215)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- ADVANCE TABCO Low Flow Aerator (.5 gpm) (K-08)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- Uponor Fittings