Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/4
Mfr # Q4751371
Zoro # G712174928
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Overall Length 4 3/8 in
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751371
- Zoro # G712174928
- UPC # 673372656894
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 4 3/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 1/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side A Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side C Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 3/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 in, Overall Length 4 3/8 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx12 L (4YKA2)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- WATTS Air Seperator, 1 In, Iron (AS-M1- 1)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- Uponor PEX Fittings