Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/4
Mfr # Q4751350
Zoro # G112166059
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Overall Length 4 13/32 in
- Application Potable Water
- Fitting Side C Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751350
- Zoro # G112166059
- UPC # 673372313674
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 4 13/32 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1 1/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side B Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1/2 in, Overall Length 4 13/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FNPT x CTS Hub (4135-007SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- APOLLO EXPANSIONPEX PEXA COUPL 1/2"" PEX 10PK (EPXPAC1210PK)
- Uponor PEX Fittings