Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/4
Mfr # Q4751337
Zoro # G112166042
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Fitting Side B Pipe Size 1 1/4 in
- Overall Length 4 23/32 in
- Fitting Side A Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751337
- Zoro # G112166042
- UPC # 673372129527
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 4 23/32 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 3/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Fitting Side A Connection Type | PEX |
Application | Potable Water |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
Fitting Side C Connection Type | PEX |
Fitting Side B Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 3/4 in, Overall Length 4 23/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- LEGEND VALVE 3/8" PEX X 1/2" MNPT ADAPTER (460-751NL)
- Uponor PEX Fittings