Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/2
Mfr # Q4751553
Zoro # G712174942
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
- Application Potable Water
- Overall Length 5 3/4 in
- Fitting Side B Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751553
- Zoro # G712174942
- UPC # 673372129442
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 1 1/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side B Connection Type | PEX |
Fitting Material | Polymer |
Fitting Side C Connection Type | PEX |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/4 in, Overall Length 5 3/4 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014980)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- LEGEND VALVE 3/8" PLASTIC PEX COUPLING (461-501)
- Uponor Fittings