Shop All PEX Fittings
Uponor
ProPEX EP Reducing Tee, 1 1/2
Mfr # Q4751533
Zoro # G012174925
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Overall Length 5 15/32 in
- Fitting Side B Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4751533
- Zoro # G012174925
- UPC # 673372233675
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 5 15/32 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Fitting Side C Connection Type | PEX |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Fitting Side B Connection Type | PEX |
Fitting Side A Connection Type | PEX |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type PEX, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Connection Type PEX, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Connection Type PEX, Fitting Side C Pipe Size 1 1/4 in, Overall Length 5 15/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- FLAIR-IT Straight Stp Vlv 1/2X1/2 (16880)
- Uponor PEX Fittings