Shop All PEX Fittings
Uponor
ProPex EP Plug, Polymer, 1 in dia
Mfr # Q4351000
Zoro # G812166106
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type PEX
- Material Polymer
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Compatible Tube Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4351000
- Zoro # G812166106
- UPC # 30673372119987
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Tube Size Inner Diameter | 1 in |
Details
Item | ProPex EP Plug |
Specific Fitting Shape | Plug |
Fitting Connection Type | PEX |
Material | Polymer |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Compatible Tube Material | PEX |
Application | Potable Water |
Fitting Material | Polymer |
Description
ProPex EP Plug, Fitting Connection Type PEX, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Fitting Tube Size Inner Diameter 1 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 3/4 PUSH FIT X MNPT ADAP (465-016)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0137)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- Uponor Fittings