Shop All PEX Fittings
Uponor
ProPEX EP Male Threaded Adapter
Mfr # Q4627575
Zoro # G812166076
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Hex Size 1 3/16 in
- Fitting Side B Connection Type NPT
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4627575
- Zoro # G812166076
- UPC # 30673372693692
- Country of Origin Finland
- Category PEX Fittings
Dimensions
Hex Size | 1 3/16 in |
Overall Length | 2 1/16 in |
Thread Size B | 1 3/16 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | ProPEX EP Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Fitting Side B Connection Type | NPT |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Material | Polymer |
Description
ProPEX EP Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Polymer, Overall Length 2 1/16 in, Specific Fitting Shape Adapter, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 1 3/16 in, Thread Size B 1 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- DOMINION COMMERCIAL FAUCETS 8" Mount, 2 Hole Straight Service Sink Faucet (77-9108)
- CECILWARE Dipperwell Faucet For - Part# Gmf10 (GMF10)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- Uponor Fittings