Shop All PEX Fittings
Uponor
EP Male Threaded Adapter, 1 27/32 in L
Mfr # Q4625050
Zoro # G412166087
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Hex Size 61/64 in
- Compatible Tube Material PEX
- Thread Size B 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4625050
- Zoro # G412166087
- UPC # 30673372693685
- Country of Origin Finland
- Category PEX Fittings
Dimensions
Hex Size | 61/64 in |
Thread Size B | 61/64 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 27/32 in |
Details
Item | ProPEX EP Male Threaded Adapter |
Specific Fitting Shape | Adapter |
Standards | ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Material | Polymer |
Fitting Side B Connection Type | NPT |
Description
ProPEX EP Male Threaded Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Polymer, Overall Length 1 27/32 in, Specific Fitting Shape Adapter, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 61/64 in, Thread Size B 61/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hy-Set Hanger, 1/2 In. (7245A 1/2)
- MOEN Cia Widespread CHR (T6222)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- EVERPURE Filter Head, 3/8 In QCF, Plastic (EV433992-75)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F3040500)
- APOLLO PEX 1/2 in. Stainless Steel PEX Crimp Sleeve (25-Pack), 25PK (PXSS1225PK)
- Uponor PEX Fittings